Motion
D5-RRDSA4-60
Bulk Conveyor Accessorie - CEMA D, 5 in Roller Diameter, 60 in Belt Width, Steel Material
Mi Item #08823808
MFR #D5-RRDSA4-60
Price$2,214.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA D, 5 in Roller Diameter, 60 in Belt Width, Steel Material
Mi Item #08823808
MFR #D5-RRDSA4-60

Mfr description
D5-RRDSA4-60 CEMA D RETURN RUBBER DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,214.45/each

Specifications

Dimensions

  • Belt Width
    60 in
  • Distance Between Mounting Holes
    69 in
  • Roller Diameter
    5 in
  • Roller Length
    62.88 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    73.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    73.38 in
  • Weight
    170.155 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950855110
  • Material
    Steel
  • UPC_NO
    697950855110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)