Motion
D6-F-54-09-1
Bulk Conveyor Accessorie - CEMA D, 6 in Roller Diameter, 54 in Belt Width, Steel Material
MI ITEM #08823820
MFR #D6-F-54-09-1
Price$439.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA D, 6 in Roller Diameter, 54 in Belt Width, Steel Material
MI ITEM #08823820
MFR #D6-F-54-09-1

Mfr description
D6-F-54-09-1 CEMA D FLAT CARRY KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.55/each

Specifications

Dimensions

  • Belt Width
    54 in
  • Distance Between Mounting Holes
    63 in
  • Roller Diameter
    6 in
  • Roller Length
    57.38 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    59.13 in
  • Storage Dimension Width
    6 in
  • Total Frame Width
    65 in
  • Wall Thickness
    09
  • Weight
    66 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Unequal Trougher
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950833699
  • Material
    Steel
  • UPC_NO
    697950833699

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)