Motion
D6-RRD-30-4
D Rating, 30 in Belt Width
MI ITEM #08823845
MFR #D6-RRD-30-4
Your Price$509.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D Rating, 30 in Belt Width
MI ITEM #08823845
MFR #D6-RRD-30-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$509.70/each(List $605.12)

Overview

Mfr description
D6-RRD-30-4 CEMA D RETURN RUBBER DISC

Specifications

  • CEMA Rating
    CEMA D
  • Distance Between Mounting Holes
    39 in
  • Roller Diameter
    6 in
  • Roller Length
    32.88 in
  • Idler Type
    Return Rubber Disc
  • Shaft Diameter
    25 mm
  • Belt Width
    30 in
  • Total Frame Width
    41 in
  • Material
    Steel
  • Storage Dimension Length
    34.13 in
  • Storage Dimension Width
    9 in
  • Weight
    42 lbs
  • Manufacturer Upc Number
    697950832371
  • UPC_NO
    697950832371

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text