Motion
D6-RRD-42-1
Bulk Conveyor Accessorie - CEMA D, 6 in Roller Diameter, 42 in Belt Width, Steel Material
Mi Item #08823848
MFR #D6-RRD-42-1
Price$758.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA D, 6 in Roller Diameter, 42 in Belt Width, Steel Material
Mi Item #08823848
MFR #D6-RRD-42-1

Mfr description
D6-RRD-42-1 CEMA D RETURN RUBBER DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$758.26/each

Specifications

Dimensions

  • Belt Width
    42 in
  • Distance Between Mounting Holes
    51 in
  • Roller Diameter
    6 in
  • Roller Length
    44.88 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    46.13 in
  • Storage Dimension Width
    9 in
  • Total Frame Width
    53 in
  • Weight
    53 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Return Rubber Disc
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950832319
  • Material
    Steel
  • UPC_NO
    697950832319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)