Motion
D6-RRD-48-1
D Rating, 48 in Belt Width
MI ITEM #08823850
MFR #D6-RRD-48-1
List Price$809.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D Rating, 48 in Belt Width
MI ITEM #08823850
MFR #D6-RRD-48-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$809.90/each for your price

Overview

Mfr description
D6-RRD-48-1 CEMA D RETURN RUBBER DISC

Specifications

  • CEMA Rating
    CEMA D
  • Distance Between Mounting Holes
    57 in
  • Roller Diameter
    6 in
  • Roller Length
    50.88 in
  • Idler Type
    Return Rubber Disc
  • Shaft Diameter
    25 mm
  • Belt Width
    48 in
  • Total Frame Width
    59 in
  • Material
    Steel
  • Storage Dimension Length
    52.13 in
  • Storage Dimension Width
    9 in
  • Weight
    59 lbs
  • Manufacturer Upc Number
    697950832289
  • UPC_NO
    697950832289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text