Motion
D6-RRD-72-1
Bulk Conveyor Accessorie - CEMA D, 6 in Roller Diameter, 72 in Belt Width, Steel Material
MI ITEM #08823855
MFR #D6-RRD-72-1
Price$1,090.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA D, 6 in Roller Diameter, 72 in Belt Width, Steel Material
MI ITEM #08823855
MFR #D6-RRD-72-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,090.95/each

Specifications

Dimensions

  • Belt Width
    72 in
  • Distance Between Mounting Holes
    81 in
  • Roller Diameter
    6 in
  • Roller Length
    74.88 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    76.13 in
  • Storage Dimension Width
    9 in
  • Total Frame Width
    83 in
  • Weight
    82 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Return Rubber Disc
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950832173
  • Material
    Steel
  • UPC_NO
    697950832173

Overview

Mfr description
D6-RRD-72-1 CEMA D RETURN RUBBER DISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought