Motion
E6-R-48-07-7S
Bulk Conveyor Accessorie - CEMA E, 6 in Roller Diameter, 48 in Belt Width, Steel Material
Mi Item #08823880
MFR #E6-R-48-07-7S
Price$655.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA E, 6 in Roller Diameter, 48 in Belt Width, Steel Material
Mi Item #08823880
MFR #E6-R-48-07-7S

Mfr description
E6-R-48-07-7S CEMA E RETURN ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$655.87/each

Specifications

Dimensions

  • Belt Width
    48 in
  • Distance Between Mounting Holes
    57 in
  • Roller Diameter
    6 in
  • Roller Length
    52 in
  • Shaft Diameter
    30 mm
  • Storage Dimension Length
    53.75 in
  • Storage Dimension Width
    12 in
  • Total Frame Width
    60 in
  • Wall Thickness
    07
  • Weight
    83 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Return
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950894959
  • Material
    Steel
  • UPC_NO
    697950894959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)