Motion
E6-T-42-07
Bulk Conveyor Accessorie - CEMA E, 6 in Roller Diameter, 42 in Belt Width, Steel Material
Mi Item #08823894
MFR #E6-T-42-07
Price$339.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA E, 6 in Roller Diameter, 42 in Belt Width, Steel Material
Mi Item #08823894
MFR #E6-T-42-07

Mfr description
E6-T-42-07 CEMA E 6" DIA STEEL TROUGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.99/each

Specifications

Dimensions

  • Belt Width
    42 in
  • Roller Diameter
    6 in
  • Roller Length
    15 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    16.75 in
  • Storage Dimension Width
    6 in
  • Wall Thickness
    07
  • Weight
    32.55 lbs

Details

  • CEMA Rating
    CEMA E
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950826783
  • Material
    Steel
  • UPC_NO
    697950826783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)