Motion
E6-T-54-07
E Rating, 54 in Belt Width
MI ITEM #08823896
MFR #E6-T-54-07
List Price$368.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Rating, 54 in Belt Width
MI ITEM #08823896
MFR #E6-T-54-07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$368.32/each for your price

Overview

Mfr description
E6-T-54-07 CEMA E 6" DIA STEEL TROUGH

Specifications

  • CEMA Rating
    CEMA E
  • Roller Diameter
    6 in
  • Roller Length
    19.75 in
  • Belt Width
    54 in
  • Wall Thickness
    07
  • Material
    Steel
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    21.5 in
  • Storage Dimension Width
    6 in
  • Weight
    40.13 lbs
  • Manufacturer Upc Number
    697950826769
  • UPC_NO
    697950826769

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text