Motion
E7-RRD-60-7S
Conveyor Belt Idler - CEMA E Rating, 7.0000 in Roll Diameter, 60.0000 in Belt Width
Mi Item #08823914
MFR #E7-RRD-60-7S
Price$1,342.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA E Rating, 7.0000 in Roll Diameter, 60.0000 in Belt Width
Mi Item #08823914
MFR #E7-RRD-60-7S

Mfr description
E7-RRD-60-7S CEMA E RETURN RUBBER DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,342.62/each

Specifications

Dimensions

  • Belt Width  
    60.0000 in
  • Roll Diameter  
    7.0000 in

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)