Motion
E7-T-36-04
Bulk Conveyor Accessorie - CEMA E, 7 in Roller Diameter, 36 in Belt Width, Steel Material
MI ITEM #08823919
MFR #E7-T-36-04
Price$292.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA E, 7 in Roller Diameter, 36 in Belt Width, Steel Material
MI ITEM #08823919
MFR #E7-T-36-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$292.13/each

Specifications

Dimensions

  • Belt Width
    36 in
  • Roller Diameter
    7 in
  • Roller Length
    13 in
  • Storage Dimension Height
    7 in
  • Storage Dimension Length
    14.75 in
  • Storage Dimension Width
    7 in
  • Wall Thickness
    07, 1/4
  • Weight
    36.22 lbs

Details

  • CEMA Rating
    CEMA E
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950894072
  • Material
    Steel
  • UPC_NO
    697950894072

Overview

Mfr description
E7-T-36-04 CEMA E 7" DIA STEEL TROUGH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought