Motion
E7-T-42-04
Bulk Conveyor Accessorie - CEMA E, 7 in Roller Diameter, 42 in Belt Width, Steel Material
Mi Item #08823920
MFR #E7-T-42-04
Price$349.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA E, 7 in Roller Diameter, 42 in Belt Width, Steel Material
Mi Item #08823920
MFR #E7-T-42-04

Mfr description
E7-T-42-04 CEMA E 7" DIA STEEL TROUGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.54/each

Specifications

Dimensions

  • Belt Width
    42 in
  • Roller Diameter
    7 in
  • Roller Length
    15 in
  • Storage Dimension Height
    7 in
  • Storage Dimension Length
    16.75 in
  • Storage Dimension Width
    7 in
  • Wall Thickness
    07, 1/4
  • Weight
    40.53 lbs

Details

  • CEMA Rating
    CEMA E
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950895741
  • Material
    Steel
  • UPC_NO
    697950895741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)