Motion
E7-T-84-04
Bulk Conveyor Accessorie - CEMA E, 7 in Roller Diameter, 84 in Belt Width, Steel Material
Mi Item #08823926
MFR #E7-T-84-04
Price$485.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA E, 7 in Roller Diameter, 84 in Belt Width, Steel Material
Mi Item #08823926
MFR #E7-T-84-04

Mfr description
E7-T-84-04 CEMA E 7" DIA STEEL TROUGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.43/each

Specifications

Dimensions

  • Belt Width
    84 in
  • Roller Diameter
    7 in
  • Roller Length
    29.75 in
  • Storage Dimension Height
    7 in
  • Storage Dimension Length
    31.5 in
  • Storage Dimension Width
    7 in
  • Wall Thickness
    07, 1/4
  • Weight
    72.36 lbs

Details

  • CEMA Rating
    CEMA E
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950895680
  • Material
    Steel
  • UPC_NO
    697950895680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)