Motion
1020T-CL3.3440
Grid Coupling Hub - 1020 Coupling Size Code
Mi Item #08824221
MFR #1020T-CL3.3440
Price$209.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grid Coupling Hub - 1020 Coupling Size Code
Mi Item #08824221
MFR #1020T-CL3.3440

Mfr description
1020T31/35 X 3.3440 Cl Spacer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.05/each

Specifications

Dimensions

  • Coupling Size Code
    1020
  • Outside Diameter
    3.2500 in
  • Overall Length
    3.4400 in

Details

  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)