Motion
1100T-HUB2
Grid Coupling Hub - Finished Bore Bore, 2.0000 in Bore Diameter
MI ITEM #08824350
MFR #1100T-HUB2
Your Price$830.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grid Coupling Hub - Finished Bore Bore, 2.0000 in Bore Diameter
MI ITEM #08824350
MFR #1100T-HUB2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$830.59/each(List $955.18)

Overview

Mfr description
1100T-HUB2 GRID CPLG HUB, 1100T-HUB

Specifications

  • Bore Type
    Finished Bore
  • Bore Diameter
  • Manufacturer Upc Number
    697950291529
  • Weight
    34.32 lbs
  • Outside Diameter
    7.4720 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text