1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
1100T-HUB2 1/4
Grid Coupling Hub - Finished Bore Bore, 2.5000 in Bore Diameter
MI ITEM #
08824352
MFR #
1100T-HUB2 1/4
Price
$955.18
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
MARTIN SPROCKET & GEAR CO 1100T-HUB2 1/4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
1100T-HUB2 1/4
Grid Coupling Hub - Finished Bore Bore, 2.5000 in Bore Diameter
MI ITEM #
08824352
MFR #
1100T-HUB2 1/4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$955.18
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
2.5000 in
Outside Diameter
7.4720 in
Weight
33.20 lbs
Details
Bore Type
Finished Bore
Manufacturer Upc Number
697950291505
Product Type
Grid Coupling Hubs
Overview
Mfr description
1100T-HUB2 1/4 GRID CPLG HUB,
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data