Motion
1100T-HUB3
Grid Coupling Hub - Finished Bore Bore, 3.0000 in Bore Diameter
Mi Item #08824360
MFR #1100T-HUB3
Price$830.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grid Coupling Hub - Finished Bore Bore, 3.0000 in Bore Diameter
Mi Item #08824360
MFR #1100T-HUB3

Mfr description
1100T-HUB3 GRID CPLG HUB, 1100T-HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$830.59/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter
    7.4720 in
  • Weight
    29.03 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950291413
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)