Overview
Mfr description
1100T-HUB3 7/16 GRID CPLG HUB,
Specifications
- Bore TypeFinished Bore
- Bore Diameter
- Manufacturer Upc Number697950291314
- Weight26.05 lbs
- Outside Diameter7.4720 in
- Product TypeGrid Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data