Motion
1100T-HUB4
Grid Coupling Hub - Finished Bore Bore, 4.0000 in Bore Diameter
Mi Item #08824370
MFR #1100T-HUB4
Price$830.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grid Coupling Hub - Finished Bore Bore, 4.0000 in Bore Diameter
Mi Item #08824370
MFR #1100T-HUB4

Mfr description
1100T-HUB4 GRID CPLG HUB, 1100T-HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$830.59/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Outside Diameter
    7.4720 in
  • Weight
    21.63 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950291291
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)