Motion
1100T-SH
Grid Coupling Hub - Finished Bore Bore, 1.5000 in Bore Diameter
Mi Item #08824371
MFR #1100T-SH
Price$1,851.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grid Coupling Hub - Finished Bore Bore, 1.5000 in Bore Diameter
Mi Item #08824371
MFR #1100T-SH

Mfr description
1100T31/35RSB SHAFT HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,851.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter
    9.8750 in
  • Weight
    31.43 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950284132
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)