Overview
Mfr description
1110T-HUB3 1/2 GRID CPLG HUB,
Specifications
- Bore TypeFinished Bore
- Bore Diameter
- Manufacturer Upc Number697950291116
- Weight36.90 lbs
- Outside Diameter8.1920 in
- Product TypeGrid Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data