Motion
1110T-HUB4
Grid Coupling Hub - Finished Bore Bore, 4.0000 in Bore Diameter
Mi Item #08824392
MFR #1110T-HUB4
Price$1,075.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grid Coupling Hub - Finished Bore Bore, 4.0000 in Bore Diameter
Mi Item #08824392
MFR #1110T-HUB4

Mfr description
1110T-HUB4 GRID CPLG HUB, 1110T-HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,075.94/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Outside Diameter
    8.1920 in
  • Weight
    32.72 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950291031
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)