Motion
1110T-HUB4 7/16
Grid Coupling Hub - Finished Bore Bore, 4.4375 in Bore Diameter
Mi Item #08824397
MFR #1110T-HUB4 7/16
Price$1,198.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grid Coupling Hub - Finished Bore Bore, 4.4375 in Bore Diameter
Mi Item #08824397
MFR #1110T-HUB4 7/16

Mfr description
1110T-HUB4 7/16 GRID CPLG HUB,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,198.14/each

Specifications

Dimensions

  • Bore Diameter  
    4.4375 in
  • Outside Diameter
    8.1920 in
  • Weight
    28.61 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950290959
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)