Motion
1120T-HUB5
Grid Coupling Hub - 1120 Coupling Size Code, 5.0000 in Bore Diameter
Mi Item #08824409
MFR #1120T-HUB5
Price$1,893.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grid Coupling Hub - 1120 Coupling Size Code, 5.0000 in Bore Diameter
Mi Item #08824409
MFR #1120T-HUB5

Mfr description
1120T-HUB5 GRID CPLG HUB, 1120T-HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,893.17/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Coupling Size Code
    1120

Details

  • Coupling Component
    Hub Only
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)