Motion
1120T-SH
Grid Coupling Hub - Finished Bore Bore, 2.5000 in Bore Diameter
Mi Item #08824410
MFR #1120T-SH
Price$4,936.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grid Coupling Hub - Finished Bore Bore, 2.5000 in Bore Diameter
Mi Item #08824410
MFR #1120T-SH

Mfr description
1120T-SH 1120T31/35 RSB SHAFT HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,936.68/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter
    12.5625 in
  • Weight
    95.85 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950290775
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)