Motion
1130T-HUB5
Grid Coupling Hub - Finished Bore Bore, 5.0000 in Bore Diameter
Mi Item #08824414
MFR #1130T-HUB5
Price$2,166.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grid Coupling Hub - Finished Bore Bore, 5.0000 in Bore Diameter
Mi Item #08824414
MFR #1130T-HUB5

Mfr description
1130T-HUB5 GRID CPLG HUB, 1130T-HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,166.07/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Outside Diameter
    10.7540 in
  • Weight
    79.31 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950290744
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)