Motion
C62037
Hand Tap - 5/16 - 18 Thread Size, 4 Flutes, UNC Thread Standard, High Speed Steel, HSS Material, Bright Finish
Mi Item #08824448
MFR #C62037
Price$10.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 5/16 - 18 Thread Size, 4 Flutes, UNC Thread Standard, High Speed Steel, HSS Material, Bright Finish
Mi Item #08824448
MFR #C62037

Mfr description
C62037 5/16-18NC H3 4FL TAPER HAND TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.67/each

Specifications

Dimensions

  • Overall Length
    2.7188 in
  • Thread Length  
    1.1250 in
  • Thread Size
    5/16 - 18

Details

  • Chamfer
    Taper
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)