Motion
GYE20KRRB SGT

TIMKEN (FAFNIR)
GYE20KRRB SGT

Ball Insert Bearing - 20 mm Bore Diam.
Mi Item #08824469
MFR #GYE20KRRB SGT
Price$111.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GYE20KRRB SGT

Ball Insert Bearing - 20 mm Bore Diam.
Mi Item #08824469
MFR #GYE20KRRB SGT

Mfr description
GYE20KRRB SGT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.35/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Manufacturer Upc Number
    013992132147
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    013992132147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)