Motion
MXQ25-75AS-A93

SMC CORP OF AMERICA
MXQ25-75AS-A93

MXQ GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #08824548
MFR #MXQ25-75AS-A93
Price$947.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ25-75AS-A93

MXQ GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #08824548
MFR #MXQ25-75AS-A93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$947.54/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    75 mm

Details

  • Adjuster Option
    Rubber Stopper (Extension End)
  • Country of Origin
    US
  • Filetage
    Rc(Pt)
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Style
    Standard

Overview

Mfr description
MXQ25-75AS-A93

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought