Specifications
Dimensions
- Overall Height14.8600 in, 377.44 mm
- Overall Length22.2800 in, 565.91 mm
- Overall Width12.6200 in, 320.55 mm
Details
- ApplicationOpen Loop Circuits
- Control TypePressure Compensator
- Controller TypePressure Compensator
- Displacement180 cc/rev, 10.984 in³/r
- Displacement TypeVariable with Pressure Compensation
- Input RotationRight Hand
- Input Shaft TypeISO Straight Key Shaft
- Max Volume StopYes
- Mounting TypeISO 3019/2 160A2SW
- Port LocationSide
- Port TypeSAE Port Metric Bolts
- Pump ApplicationIndustrial
- SeriesX
- Shaft TypeISO Straight Key
- Trade Name/NumberHydrokraft
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)