Overview
Mfr description
75065326 VITON CORD O-RING CORD
- Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
- Price per Foot
Specifications
- Cross Section0.125 in
- MaterialFKM (Viton®)
- Hardness75 Shore D
- Durometer75 Durometer
- Temperature Range5 to 390 °F
- Cross Section Tolerance+/-0.007 in
- Trade / Brand NameDichtomatik
- Product TypeO-Ring & Gasket Cord Stock
- Method SoldPriced Per Foot
- Additional DetailsRound Cross section, Cut per length, Price per Foot
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data