Motion
CRD 375 NC70R

DICHTOMATIK
CRD 375 NC70R

CRD 375 NC70R
MI ITEM #08824778
MFR #CRD 375 NC70R
Price$2.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
CRD 375 NC70R

CRD 375 NC70R
MI ITEM #08824778
MFR #CRD 375 NC70R

Mfr description
75065588 NBR 70 CORD O-RING CORD
  • Produce custom O-ring size with no tooling required
  • Elimination of flash at the spliced joint prevents leakage
  • Priced per foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.32/ft

Specifications

Details

  • Color
    Black
  • Cross Section
    0.375 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Material
    Nitrile
  • Product Type
    O-Ring & Gasket Cord Stock
  • Temperature Range
    -22 to 212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)