Motion
MGGLB25TN-100-RL

SMC CORP OF AMERICA
MGGLB25TN-100-RL

Guided Air Cylinder - 25 mm Bore, 100 mm Stroke Length
MI ITEM #08825076
MFR #MGGLB25TN-100-RL
Price$555.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLB25TN-100-RL

Guided Air Cylinder - 25 mm Bore, 100 mm Stroke Length
MI ITEM #08825076
MFR #MGGLB25TN-100-RL

Mfr description
MGGLB25TN-100-RL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.94/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    100 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)