Motion
ZSE20-N-M5-L
ZSE20(F), Digital Pressure Switch, 3-Screen/3-Color Display, Compound and Vacuum Pressure
Mi Item #08825085
MFR #ZSE20-N-M5-L
Price$81.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE20(F), Digital Pressure Switch, 3-Screen/3-Color Display, Compound and Vacuum Pressure
Mi Item #08825085
MFR #ZSE20-N-M5-L

Mfr description
ZSE20-N-M5-L
  • 3-Screen Display High-Precision Digital Pressure Switch.
  • 1 output.
  • Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.20/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Operating Pressure Range
    -101 to 0 kPa
  • Series
    ZSE20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)