Motion
3750 AE

3M
3750 AE

Hot Melt Glue - 10.0000 in, Open Time: 50 s, Package Size: 25 lbs
Mi Item #08825201
MFR #3750 AE
Price$502.22/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3750 AE

Hot Melt Glue - 10.0000 in, Open Time: 50 s, Package Size: 25 lbs
Mi Item #08825201
MFR #3750 AE

Mfr description
7000046499 HOT MELT ADHESIVE 3750 AE,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive hot tack rapidly achieves handling strength for packaging and other applications
  • Low viscosity provides high flow rate to support fast-paced production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$502.22/bx

Specifications

Dimensions

  • Container Size
    25 lbs
  • Diameter
    0.5000 in
  • Length
    10.0000 in
  • Package Size
    25 lbs

Details

  • Color
    Transparent
  • Open Time
    50 s
  • Package Type
    Case
  • Product Form
    Stick
  • Substrate
    Cardboard, Paper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)