1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
27418
19 mm Inside Diameter, 15.24 m Hose Length, 325 psi Working Pressure, 0 to 212 °F Temperature Range
MI ITEM #
08825557
MFR #
27418
Your Price
$476.22
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 27418
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
27418
19 mm Inside Diameter, 15.24 m Hose Length, 325 psi Working Pressure, 0 to 212 °F Temperature Range
MI ITEM #
08825557
MFR #
27418
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$476.22
/each
(List
$595.27
)
Qty
Add to Cart
Overview
Mfr description
27418 MULTI-USE HOSE
Specifications
Hose Type
Multi-Use Hose
Hose Length
15.24 m
Hose Inside Diameter
19 mm
Working Pressure
325 psi
Temperature Range
0 to 212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought