Motion
32254805
Fuel Line Hose - 19 mm Inside Diameter, 76.20 m Hose Length, 35 psi Working Pressure, -40 to +257 F°, -40 to 125 C° Temperature Range
MI ITEM #08825572
MFR #32254805
List Price$1,662.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuel Line Hose - 19 mm Inside Diameter, 76.20 m Hose Length, 35 psi Working Pressure, -40 to +257 F°, -40 to 125 C° Temperature Range
MI ITEM #08825572
MFR #32254805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,662.74/each for your price

Overview

Mfr description
27021 FUEL LINE HOSE - PVC/EEC (BULK)
  • Vacuum rating of 24 inHg
  • Tube has been upgraded to meet changes in fuel characteristics and resists heat and oil
  • Working pressure up to 1 Mpa (10kg/cm2)
  • Temperature Range: -40°C to +125°C (-40°F to +257°F)

Specifications

  • Hose Type
    Fuel Line Hose
  • Hose Length
    76.20 m
  • Hose Inside Diameter
    19 mm
  • Working Pressure
    35 psi
  • Vacuum
    10 inHg
  • Temperature Range
    -40 to +257 F°, -40 to 125 C°
  • Maximum Temperature
    125 °C, 257 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Weight
    87.83 lbs
  • Manufacturer Upc Number
    072053249675
  • UPC_NO
    072053249675
  • Additional Details
    Multi-purpose hose for use on return fuel lines, PCV and EEC systems, and for fuel return hose connections on diesel fuel injection systems. Approved for use with leaded and unleaded gasoline, diesel and gasoline blends of ethanol (E85), methanol and ethers (up to the legal limits allowed by the EPA). Spiral reinforced construction. Caution: Do not use for pressure lines on fuel injected engines or for cooling system applications. Use Barricade Fuel Injection hose for fuel injection applications. Intended for use with fuels where MTBE concentrations are no greater than 15% by volume. Do not use for pressure lines on fuel injected engines or for cooling system applications. Use Barricade Fuel Injection hose for fuel injection applications. Intended for use with fuels where MTBE concentrations are no greater than 15% by volume.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought