1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
32691017
1.0000 in Inside Diameter, 91440 mm Hose Length, 75 psi Working Pressure
MI ITEM #
08825599
MFR #
32691017
Your Price
$1,919.20
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 32691017
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
32691017
1.0000 in Inside Diameter, 91440 mm Hose Length, 75 psi Working Pressure
MI ITEM #
08825599
MFR #
32691017
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,919.20
/each
(List
$2,399.00
)
Qty
Add to Cart
Overview
Mfr description
28449 HEATER HOSE - GREEN STRIPE
Specifications
Hose Type
Heater Hose
Hose Length
91440 mm
Hose Inside Diameter
1.0000 in
Working Pressure
75 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data