1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
24814
22 mm Inside Diameter, 36.0000 in Hose Length, 110 psi Working Pressure, -70 to 350 °F Temperature Range
MI ITEM #
08825693
MFR #
24814
Price
$156.99
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 24814
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
24814
22 mm Inside Diameter, 36.0000 in Hose Length, 110 psi Working Pressure, -70 to 350 °F Temperature Range
MI ITEM #
08825693
MFR #
24814
Mfr description
24814 COOLANT HOSE - SILICONE (3 FT.
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$156
.99
/each
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
22 mm
Hose Length
36.0000 in
Details
Hose Type
Straight Silicone Hose
Temperature Range
-70 to 350 °F
Working Pressure
110 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items