1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
24818
29 mm Inside Diameter, 36.0000 in Hose Length, 90 psi Working Pressure, -70 to 350 °F Temperature Range
MI ITEM #
08825695
MFR #
24818
Your Price
$181.08
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 24818
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
24818
29 mm Inside Diameter, 36.0000 in Hose Length, 90 psi Working Pressure, -70 to 350 °F Temperature Range
MI ITEM #
08825695
MFR #
24818
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$181.08
/each
(List
$208.24
)
Qty
Add to Cart
Overview
Mfr description
24818 COOLANT HOSE - SILICONE (3 FT.
Specifications
Hose Type
Straight Silicone Hose
Hose Length
36.0000 in
Hose Inside Diameter
29 mm
Working Pressure
90 psi
Temperature Range
-70 to 350 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought