Motion
24822
Automotive Hose - 1.3750 in Inside Diameter, 36.0000 in Hose Length, 1.3750 in;35 mm Inside Diameter 2, 85 psi Working Pressure, -56 to 177 °C, -70 to 350 °F Temperature Range
MI ITEM #08825697
MFR #24822
Price$150.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 1.3750 in Inside Diameter, 36.0000 in Hose Length, 1.3750 in;35 mm Inside Diameter 2, 85 psi Working Pressure, -56 to 177 °C, -70 to 350 °F Temperature Range
MI ITEM #08825697
MFR #24822

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.59/each

Specifications

Dimensions

  • Hose Inside Diameter
    1.3750 in
  • Hose Inside Diameter 2
    1.3750 in;35 mm
  • Hose Length
    36.0000 in
  • Weight
    1.74 lbs

Details

  • Hose Type
    Coolant Hose
  • Maximum Temperature
    177 °C, 350 °F
  • Minimum Temperature
    -56 °C, -70 °F
  • Temperature Range
    -56 to 177 °C, -70 to 350 °F
  • Working Pressure
    85 psi

Overview

Mfr description
24822 COOLANT HOSE - SILICONE (3 FT.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought