Motion
41771016
Turbo Charger Hose - 2.3750 in Inside Diameter, 21.0000 in Hose Length
MI ITEM #08825745
MFR #41771016
List Price$263.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Turbo Charger Hose - 2.3750 in Inside Diameter, 21.0000 in Hose Length
MI ITEM #08825745
MFR #41771016

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$263.28/each for your price

Overview

Mfr description
26269 TURBO CHARGER HOSE
  • Used for Hot and Cold side charge air cooler applications
  • Specially formulated fluorelastomer liner prevents oil permeation
  • Absorbs and isolates vibrations and shock
  • Meets or exceeds OE standards in fit, form, and function

Specifications

  • Hose Type
    Turbo Charger Hose
  • Hose Length
    21.0000 in
  • Hose Inside Diameter
    2.3750 in
  • Weight
    1.49 lbs
  • Manufacturer Catalog Number
    4177-1016
  • Manufacturer Upc Number
    770075619345
  • UPC_NO
    770075619345
  • Additional Details
    Gates® OE exact Molded Turbocharger Hoses are designed for reliable engine connections. Our turbocharger hoses feature a multi-layered construction for maximum reinforcement, durability and strength. These hoses include a high-quality silicone cover that’s engineered to resist oil permeation, environmental contaminants, and high-temperature under-hood conditions. Vehicle turbocharger hoses and system components are designed to deliver more horsepower with a compact, lightweight, and energy-efficient construction that keeps your engine running at an unmatched fuel economy.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text