Motion
24014
22 mm Inside Diameter, 36.0000 in Hose Length, 80 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #08825842
MFR #24014
Your Price$64.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 mm Inside Diameter, 36.0000 in Hose Length, 80 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #08825842
MFR #24014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.58/each(List $80.73)

Overview

Mfr description
24014 COOLANT HOSE - VULCO STRAIGHT (3

Specifications

  • Hose Type
    Straight Coolant Hose
  • Hose Length
    36.0000 in
  • Hose Inside Diameter
    22 mm
  • Working Pressure
    80 psi
  • Temperature Range
    -40 to 257 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text