Motion
24042
Coolant Hose - 67 mm Inside Diameter, 36.0000 in Hose Length, 30 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #08825856
MFR #24042
List Price$171.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 67 mm Inside Diameter, 36.0000 in Hose Length, 30 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #08825856
MFR #24042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.40/each for your price

Overview

Mfr description
24042 COOLANT HOSE - VULCO STRAIGHT (3

Specifications

  • Hose Type
    Coolant Hose
  • Hose Length
    36.0000 in
  • Hose Inside Diameter
    67 mm
  • Working Pressure
    30 psi
  • Temperature Range
    -40 to 257 °F
  • Weight
    2.79 lbs
  • Manufacturer Catalog Number
    4178-1542
  • Manufacturer Upc Number
    072053108828
  • UPC_NO
    072053108828
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text