Motion
DEF7064
4212-0068 DEF Hose Assembly - 200 psi Working Pressure, -40 to +257 F°/-40 to 135 C° Temperature Range
MI ITEM #08825950
MFR #DEF7064
List Price$281.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4212-0068 DEF Hose Assembly - 200 psi Working Pressure, -40 to +257 F°/-40 to 135 C° Temperature Range
MI ITEM #08825950
MFR #DEF7064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$281.99/each for your price

Overview

Mfr description
DEF7064 DIESEL EXHAUST FLUID PRODUCT
  • Working pressure 14 bar (200 psi) maximum
  • Patented carbon fiber heating provides design flexibility and allows faster thaw times with reduced power consumption
  • Over-molded ends encapsulated electrical connections and provide weather proof performance
  • SAE J2044 quick connect couplings
  • Designed to match OE performance

Specifications

  • Hose Type
    Diesel Emissions Fluid Hose Assembly
  • Working Pressure
    200 psi
  • Temperature Range
    -40 to +257 F°, -40 to 135 C°
  • Maximum Temperature
    135 °C, 257 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Weight
    0.20 lbs
  • Manufacturer Upc Number
    770075629238
  • UPC_NO
    770075629238
  • Additional Details
    Gates Diesel Emission Fluid (DEF) Hose Assemblies are specially designed and manufactured to convey Diesel Emission Fluid (DEF). Because DEF freezes at -12°C (+11°F), the hose and couplings are electronically heated using our revolutionary carbon fiber heating system. This patent pending technology allows for more uniform fluid heating compared to heated-wire designs and features thermoplastic over-molds to protect electrical connections against moisture and corrosion. SCR uses Diesel Emissions Fluid (DEF) as a means of converting NOx in engine exhausts into harmless diatomic nitrogen gas and water.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text