1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
27080
0.3125 in Inside Diameter, 3.05 m Hose Length, 100 psi Working Pressure, 302 °F Temperature Range
MI ITEM #
08825964
MFR #
27080
Your Price
$491.18
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 27080
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
27080
0.3125 in Inside Diameter, 3.05 m Hose Length, 100 psi Working Pressure, 302 °F Temperature Range
MI ITEM #
08825964
MFR #
27080
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$491.18
/each
(List
$613.98
)
Qty
Add to Cart
Overview
Mfr description
27080 FUEL LINE HOSE - SUBMERSIBLE
Specifications
Hose Type
Submersible Fuel Line
Hose Length
3.05 m
Hose Inside Diameter
0.3125 in
Working Pressure
100 psi
Temperature Range
302 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data