Motion
27326
Automotive Hose - 0.5000 in Inside Diameter, 0.5000 in;12.70 mm Inside Diameter 2, 35 psi Working Pressure, -40 to 125 °C, -40 to 257 °F Temperature Range
MI ITEM #08825985
MFR #27326
Price$4.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 0.5000 in Inside Diameter, 0.5000 in;12.70 mm Inside Diameter 2, 35 psi Working Pressure, -40 to 125 °C, -40 to 257 °F Temperature Range
MI ITEM #08825985
MFR #27326

Mfr description
27326 BARRICADE CARBURETION HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.77/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.5000 in
  • Hose Inside Diameter 2
    0.5000 in;12.70 mm
  • Weight
    0.19 lbs

Details

  • Hose Type
    Fuel Hose
  • Maximum Temperature
    125 °C, 257 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 125 °C, -40 to 257 °F
  • Working Pressure
    35 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)