1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
27339
0.2500 in Inside Diameter, 7.62 m Hose Length, 225 psi Working Pressure
MI ITEM #
08825988
MFR #
27339
Your Price
$142.39
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 27339
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
27339
0.2500 in Inside Diameter, 7.62 m Hose Length, 225 psi Working Pressure
MI ITEM #
08825988
MFR #
27339
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$142.39
/each
(List
$177.99
)
Qty
Add to Cart
Overview
Mfr description
27339 BARRICADE FUEL INJECTION HOSE -
Specifications
Hose Type
Barricade MPI Fuel
Hose Length
7.62 m
Hose Inside Diameter
0.2500 in
Working Pressure
225 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data