Motion
42570020
Coolant Hose - 8 mm Inside Diameter, 180 mm Hose Length, 0.3100 in;8 mm Inside Diameter 2, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #08826077
MFR #42570020
Price$16.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 8 mm Inside Diameter, 180 mm Hose Length, 0.3100 in;8 mm Inside Diameter 2, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #08826077
MFR #42570020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.04/each

Specifications

Dimensions

  • Hose Inside Diameter
    8 mm
  • Hose Inside Diameter 2
    0.3100 in;8 mm
  • Hose Length
    180 mm
  • Weight
    0.11 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    072053178234
  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F
  • UPC_NO
    072053178234

Overview

Mfr description
18200 COOLANT HOSE - SMALL I.D.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought