Motion
42571185
Coolant Hose - 16 mm Inside Diameter, 180 mm Hose Length, -40 to 275 °F Temperature Range
MI ITEM #08826970
MFR #42571185
List Price$16.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 16 mm Inside Diameter, 180 mm Hose Length, -40 to 275 °F Temperature Range
MI ITEM #08826970
MFR #42571185

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.62/each for your price

Overview

Mfr description
19333 COOLANT HOSE - SMALL I.D.

Specifications

  • Hose Type
    Coolant Hose
  • Hose Length
    180 mm
  • Hose Inside Diameter
    16 mm
  • Temperature Range
    -40 to 275 °F
  • Manufacturer Upc Number
    072053883022
  • UPC_NO
    072053883022

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought